Beli pressure tank di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DRAKOS Pressure Tank
    Mulai

    Rp1.999.900

    DRAKOS Pressure Tank
    atribut:
    • Maximum Pressure (bar): 10
  2. HIKKEI Pressure Tank
    Mulai

    Rp2.499.900

    HIKKEI Pressure Tank
    atribut:
    • Maximum Pressure (bar): 10/16
    • Working Temperature (°C): Butyl : -20/99; EPDM : -20/99; Natural Rubber : 0/77
  3. Prona Pressure Tank
    Mulai

    Rp2.399.900

  4. Waterplus Pressure Tank with Membrane
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

  5. Global Water Pressure Tank
    Mulai

    Rp5.399.900

    Global Water Pressure Tank
    Deskripsi:
    PressureWave™ tanks are ideally suited for a wide range of applications, including booster systems, thermal expansion, irrigation systems, and hydraulic hammer arresting.The PressureWave™ Series is constructed of a virgin polypropylene liner combined with an FDA approved high grade butyl diaphragm. This is held against the wall of the tank with a steel clench ring. The brass air valve, sealed by a threaded o-ring valve cap, prevents air leaks. Water enters the tank through a patented stainless steel water connection. The diaphragm and liner are both reinforced in specific wear areas for longer life. All internal parts including the air valve are rounded to prevent piercing of the diaphragm in extreme conditions. The water connection uniquely provides a dual water/air seal ensuring a complete leak free and maintenance free pressure vessel.On the exterior the almond colored two-part polyurethane paint finish over an epoxy undercoating provides hundreds of hours of UV and salt spray protection
    atribut:
    • Standard System Connection (inch): 1
    • Maximum Working Pressure (bar/psi): 10/150
    • Maximum Working Temperature (°C): 90
  6. KRISBOW Air Agitator Pressure Tank (Tangki Pengaduk Cat)
    Mulai

    Rp12.999.900

    KRISBOW Air Agitator Pressure Tank (Tangki Pengaduk Cat)
    Deskripsi:
    Air Agitation Pressure Tank 20L
    atribut:
    • Air Pressure (bar): 1.5-3.5
    • Maximum Air Pressure (bar): 5.5
  7. Global Water Pressure Tank Challenger Series
    Mulai

    Rp13.999.900

    Global Water Pressure Tank Challenger Series
    Deskripsi:
    Challenger™ tanks are ideally suited for a wide range of applications, including booster systems, thermal expansion, heating expansion, irrigation systems, and hydraulic hammer arresting.Water Chamber, Patented Controlled Action Design:Efficient and cost effective, Challenger™ tanks are designed with a patented controlled action CAD-2 diaphragm assembly. It features a chlorine resistant 100% butyl diaphragm with a precision molded copolymer polypropylene liner for superior air and water separation. The CAD-2 diaphragm assembly is clenched together with a positive lock internal clench ring which contains drawdown water in a pre-charged air atmosphere, thus providing separation between the diaphragm and tank wall. This “air buffer” design means few problems with condensation. Constructed with an FDA approved high grade butyl, the diaphragm assembly seals water in a true non-corrosive chamber.
    atribut:
    • Volume (L): 200
    • Maximum Working Temperature (°C): 90
    • Maximum Working Temperature (°F): 194
    • Maximum Working Pressure (bar/psi): 8.6/125
    • System Connection: 1 1/4\" BSP stainless steel elbow
    • Dimension A (cm): 105.56
    • Dimension B (cm): 53.29
    • Dimension C (cm): 5.68
    • Dimension D (cm): 44.63
  8. Shimizu Pressure Tank
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

  9. Anzen Paint Pressure Tank
    Mulai

    Rp3.199.900

    Anzen Paint Pressure Tank
    atribut:
    • Capacity (L): 2
    • Fluid Outled Cock: PT 1/4inch x 1
  10. Wipar Pressure Tank
    Mulai

    Rp589.900

    Wipar Pressure Tank
    atribut:
    • Capacity (L): 19
  11. Waterplus Pressure Diaphragm Tank
    Mulai

    Rp2.599.900

    Waterplus Pressure Diaphragm Tank
    Deskripsi:
    PRDTK-60Vpressure diaphragm tank (vertical, food grade, sus304, flange)
    atribut:
    • Capacity (L): 80
    • Pre-charge Pressure (bar): 2.0
    • Working Temperature (°C): -0.20202020202020202
    • Membrane Material: Foodgrade Butyl
    • Outlet (inch): Male 1
    • Flange Material: SUS304
    • Maximum Working Pressure (bar): 10
    • Type: Vertical
  12. SPEEDAIRE Air Tank (Tangki Angin Kompresor)
    Mulai

    Rp1.799.900

    SPEEDAIRE Air Tank (Tangki Angin Kompresor)
    Deskripsi:
    Horizontal stationary air tanks have a low profile and can fit under work spaces. They are permanently installed where they can store air for an air compressor or expand the capacity of an existing system. These air tanks can hold high capacities of air without the risk of tipping.
    atribut:
    • Material: Steel
  13. Grundfos Semi Jet Pump Stainless Steel (Pompa Jet)
    Mulai

    Rp7.599.900

    Grundfos Semi Jet Pump Stainless Steel (Pompa Jet)
    Deskripsi:
    Grundfos JPA adalah pompa semi jet/sumur dangkal yang dapat diaplikasikan juga untuk pressure booster (penambah tekanan) pada instalasi rumah anda. Produk ini dilengkapi dengan pompa JPA, Pressure Switch, Pressure Gauge (Manometer) dan Diaphragm Tank. Fungsi Pressure Switch membuat pompa menyala secara otomatis sesuai dengan permintaan. Diaphragm Tank memastikan tekanan yang terkontrol pada suplai air dan meringankan kerja pompa sewaktu kekurangan air/kekurangan air pada kebocoran. Dan lagi, Diaphragm Tank meningkatkan kerja sistem dengan mengkompensasikan tekanan yang berkurang sewaktu keran air dibuka, yang juga mengurangi masalah water hammer (tekanan air secara tiba-tiba). Aplikasi yang cocok: - Menghisap Air dari Sumur Dangkal (kurang dari 8 meter). - Menghisap dari bak penampungan bawah ke roof tank/instalasi. - Mendorong air dari roof tank ke instalasi.
    atribut:
    • Rated Voltage (V): 1 x 220-240
    • Liquid Temperature Range (°C): 0 to 35
    • Pumped Liquid: Water
    • Density (kg/m³): 998.2
    • Main Frequency (Hz): 50
    • Maximum Operating Pressure (bar): 8
  14. VELVAC Air Tank (Tangki Angin Kompresor)
    Mulai

    Rp5.999.900

    VELVAC Air Tank (Tangki Angin Kompresor)
    Deskripsi:
    These air tanks permanently mount to the bed of a truck or trailer where they can store air for tire inflation or to power air tools. They can be used as a replacement tank for an existing air compressor.
    atribut:
    • UNSPSC: 24111802
    • Finish: Powder Coated
    • Material: Steel
    • Maximum Operating Pressure (psi): 125
    • Number of Ports: 3
    • Standards: SAE J10
    • Tank Style: Horizontal
  15. Global Water Pressure Tank E-Wave Series
    Mulai

    Rp919.900

    Global Water Pressure Tank E-Wave Series
    atribut:
    • Volume (L): 24
    • Maximum Working Pressure (bar/psi): 10/150
    • Factory pre-charge (bar/psi): 1.9/28
    • Maximum Operating Temperature (°C): 90
    • Maximum Operating Temperature (°F): 194
    • Thread: BSP
    • Dimension A (cm): 44.4
    • Dimension B (cm): 29
Daftar Harga pressure tank Terbaru October 2026
CIMM Pressure TankRp6.199.900
DRAKOS Pressure TankRp1.999.900
HIKKEI Pressure TankRp2.499.900
Prona Pressure TankRp2.399.900
Waterplus Pressure Tank with MembraneRp109.900
Global Water Pressure TankRp5.399.900
Future Star Tangki Kompresor UdaraRp9.699.900
KRISBOW Air Agitator Pressure Tank (Tangki Pengaduk Cat)Rp12.999.900
Global Water Pressure Tank Challenger SeriesRp13.999.900
Shimizu Pressure TankRp379.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)